Motion
23171-003
Hydraulic Motor Replacement Part -
Mi Item #01248396
MFR #23171-003
Price$410.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01248396
MFR #23171-003

Mfr description
23171-3 MOUNTING FLANGE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.03/each

Specifications

Dimensions

  • Overall Height
    5.78 in
  • Overall Length
    1.53 in
  • Overall Width
    5.78 in
  • Weight
    8.82 lbs

Details

  • Replacement Part Type
    Mounting Flange
  • Series
    4000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)