Motion
23171-005
Hydraulic Motor Replacement Part -
MI ITEM #01248462
MFR #23171-005
Price$414.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248462
MFR #23171-005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$414.61/each

Specifications

Dimensions

  • Overall Height
    4.80 in
  • Overall Length
    1.28 in
  • Overall Width
    4.80 in
  • Weight
    70.55 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Retainer
  • Series
    4000 Series

Overview

Mfr description
23171-5 MOUNTING FLANGE
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought