Motion
22712-000
Hydraulic Motor Replacement Part -
MI ITEM #01248464
MFR #22712-000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248464
MFR #22712-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22712 PUMP ROTOR & BALL ASSY
  • Available in all configurations and sizes

Specifications

  • Replacement Part Type
    Pump Rotor & Ball Assembly
  • Overall Height
    1.67 in
  • Overall Length
    2.76 in
  • Overall Width
    1.67 in
  • Series
    None
  • Weight
    28.47 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text