Motion
201837-010
Hydraulic Motor Replacement Part -
Mi Item #01248479
MFR #201837-010
Price$1,804.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01248479
MFR #201837-010

Mfr description
201837-010 40MM STR. SHAFT
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,804.95/each

Specifications

Dimensions

  • Overall Height
    1.75 in
  • Overall Length
    7.33 in
  • Overall Width
    1.75 in
  • Weight
    17.42 lbs

Details

  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Shaft & Bearing
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)