Overview
Mfr description
Y9-S6-A8 SCREW
Specifications
- Diameter
- Length
- Head StyleSocket Cap
- MaterialStainless Steel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size#6-32
- Thread Pitch TypeCoarse
- Drive Size7/64 in
- Specifications18-8 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data