Motion
6395-000
Hydraulic Motor Replacement Part -
MI ITEM #01248830
MFR #6395-000
Your Price$434.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248830
MFR #6395-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$434.41/each(List $499.57)

Overview

Mfr description
6395 DRIVE OUTPUT
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Motor Drive Shaft
  • For Use With
    Char Lynn Hydraulic Motors
  • Overall Height
    1.70 in
  • Overall Length
    6.18 in
  • Overall Width
    1.70 in
  • Manufacturer Catalog
  • Series
    10000 Series
  • Weight
    45.43 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought