Winfred Berg Z1-8
Winfred Berg
Z1-8
Toothed Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01248846
MFR #Z1-8
List Price
$0.58
/each
List Price
$0.58
/each
Toothed Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01248846
MFR #Z1-8
Winfred Berg Z1-8
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01248846
MFR #Z1-8

Availability:
Factory Order
List Price
$0.58
/each
List Price
$0.58
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
Z1-8 WASHER

Specifications

Finish/Coating
Plain
Inner Diameter
0.173 in
Lock Washer Type
Toothed, Toothed
Material
Stainless Steel
Outer Diameter
0.381 in
Size
#8, #8
System of Measurement
Inch
Thickness
0.02 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data