Motion
6464-000
Hydraulic Motor Replacement Part -
MI ITEM #01249244
MFR #6464-000
Your Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01249244
MFR #6464-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.50/each(List $9.77)

Overview

Mfr description
6464 SPRING (8000)
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Compression Spring
  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Overall Height
    0.23 in
  • Overall Length
    0.81 in
  • Overall Width
    0.23 in
  • Manufacturer Catalog
  • Series
    None
  • Weight
    3.53 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text