Motion
Z3-8
Split Ring Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01249479
MFR #Z3-8
Your Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Ring Lock Washer, Size: #8, Material: Stainless Steel, Finish/Coating: Plain
MI ITEM #01249479
MFR #Z3-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.20/each(List $0.25)

Overview

Mfr description
Z3-8 WASHER

Specifications

  • Lock Washer Type
    Split Ring
  • Size
    #8
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Outer Diameter
    0.287 in
  • Inner Diameter
    0.173 in
  • Thickness
    0.040 in
  • Maximum Outside Diameter
    0.2870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text