Motion
GPO MOTOR OIL SAE 30 1QT

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 30 1QT

GPO Series Engine Oil - Bottle, 1 qt, 100 ISO Grade, 30 SAE Grade
MI ITEM #01249739
MFR #GPO MOTOR OIL SAE 30 1QT
Your Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 30 1QT

GPO Series Engine Oil - Bottle, 1 qt, 100 ISO Grade, 30 SAE Grade
MI ITEM #01249739
MFR #GPO MOTOR OIL SAE 30 1QT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.25/each(List $19.62)

Overview

Mfr description
SUPER GPO SAE 30 MOTOR OIL 1QT
  • Resists breakdown under high temperatures
  • Maintains oil pressure under heavy load conditions
  • Minimizes rust and corrosion

Specifications

  • Oil Type
    Engine Oil
  • Base Type
    Mineral
  • ISO Grade
    100
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • UPC_NO
    089215674909
  • SAE Grade
    30
  • Composition
    Petroleum-Based Mineral Oil
  • Food Grade
    No
  • Overall Height
    9 in
  • Container Size
    1 qt (US)
  • Overall Width
    9.5 in
  • Container Type
    Bottle
  • Viscosity
    93
  • Application
    Commercial mixed-fleet engines
  • Color
    Amber
  • Features & Benefits
    •Resists breakdown under high temperatures •Maintains oil pressure under heavy load conditions •Minimizes rust and corrosion
  • Flash Point
    446 °F
  • Pour Point
    -33°C/-27 °F
  • Viscosity Index
    100
  • Weight
    2.10 lbs
  • Manufacturer Upc Number
    089215674909
  • Overall Length
    13 in
  • Shelf Life
    10 yr
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought