Motion
GPO MOTOR OIL SAE 30 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 30 5GAL PAIL

GPO Series Engine Oil - Pail, 5 gal, 100 ISO Grade, 30 SAE Grade
Mi Item #01249763
MFR #GPO MOTOR OIL SAE 30 5GAL PAIL
Price$280.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 30 5GAL PAIL

GPO Series Engine Oil - Pail, 5 gal, 100 ISO Grade, 30 SAE Grade
Mi Item #01249763
MFR #GPO MOTOR OIL SAE 30 5GAL PAIL

Mfr description
SUPER GPO SAE 30 MOTOR OIL 5 GAL PAIL
  • Resists breakdown under high temperatures
  • Maintains oil pressure under heavy load conditions
  • Minimizes rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.82/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    100
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Commercial mixed-fleet engines
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •Resists breakdown under high temperatures •Maintains oil pressure under heavy load conditions •Minimizes rust and corrosion
  • Flash Point
    446 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215574902
  • Oil Type
    Engine Oil
  • Pour Point
    -33°C/-27 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215574902
  • Viscosity
    93
  • Viscosity Index
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)