Motion
GPO MOTOR OIL SAE 30 DRUM

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 30 DRUM

GPO Series Engine Oil - Drum, 55 gal, 100 ISO Grade, 30 SAE Grade
MI ITEM #01249769
MFR #GPO MOTOR OIL SAE 30 DRUM
Price$3,475.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 30 DRUM

GPO Series Engine Oil - Drum, 55 gal, 100 ISO Grade, 30 SAE Grade
MI ITEM #01249769
MFR #GPO MOTOR OIL SAE 30 DRUM

Mfr description
SUPER GPO SAE 30 MOTOR OIL 55 GAL DRUM
  • Resists breakdown under high temperatures
  • Maintains oil pressure under heavy load conditions
  • Minimizes rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,475.50/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    Commercial mixed-fleet engines
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Resists breakdown under high temperatures •Maintains oil pressure under heavy load conditions •Minimizes rust and corrosion
  • Flash Point
    446 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215474912
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -33°C/-27 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215474912
  • Viscosity
    93
  • Viscosity Index
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)