Motion
HEAT TRANSFER OIL 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL 5GAL PAIL

Heat Transfer Oil Series Machine Oil - No, 5 gal, Pail, 40 SAE Grade, 150 ISO Grade
MI ITEM #01249989
MFR #HEAT TRANSFER OIL 5GAL PAIL
Price$298.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL 5GAL PAIL

Heat Transfer Oil Series Machine Oil - No, 5 gal, Pail, 40 SAE Grade, 150 ISO Grade
MI ITEM #01249989
MFR #HEAT TRANSFER OIL 5GAL PAIL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$298.80/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    150
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Application
    Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Features & Benefits
    •High-viscosity, high flash and fire, extra clean oil •Recommended where exception heat transfer qualities are desirable
  • Flash Point
    274°C/525 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215575008
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215575008
  • Viscosity
    135
  • Viscosity Index
    98

Overview

Mfr description
HEAT TRANSFER OIL 5 GAL PAIL
  • High-viscosity, high flash and fire, extra clean oil
  • Recommended where exception heat transfer qualities are desirable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought