Motion
HEAT TRANSFER OIL DRUM

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL DRUM

Heat Transfer Oil Series Machine Oil - No, 55 gal, Drum, 40 SAE Grade, 150 ISO Grade
MI ITEM #01249995
MFR #HEAT TRANSFER OIL DRUM
Price$2,275.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HEAT TRANSFER OIL DRUM

Heat Transfer Oil Series Machine Oil - No, 55 gal, Drum, 40 SAE Grade, 150 ISO Grade
MI ITEM #01249995
MFR #HEAT TRANSFER OIL DRUM

Mfr description
HEAT TRANSFER OIL 55 GAL DRUM
  • High-viscosity, high flash and fire, extra clean oil
  • Recommended where exception heat transfer qualities are desirable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,275.35/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Application
    Oil-type heat exchangers used in asphalt plants, tar kettles, concrete tile and black curing machines
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •High-viscosity, high flash and fire, extra clean oil •Recommended where exception heat transfer qualities are desirable
  • Flash Point
    274°C/525 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215475018
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Machine Oil
  • Pour Point
    -18°C/0 °F
  • Product Type
    Machine Oil
  • UPC_NO
    089215475018
  • Viscosity
    135
  • Viscosity Index
    98

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)