Motion
8573-001
Hydraulic Motor Replacement Part -
MI ITEM #01250153
MFR #8573-001
Your Price$1,577.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01250153
MFR #8573-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,577.88/each(List $1,811.64)

Overview

Mfr description
8573-1 GEROLER 20" (OLD# 6713-2)
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Geroler Disc Valve
  • Overall Height
    5.75 in
  • Overall Length
    1.26 in
  • Overall Width
    5.75 in
  • Manufacturer Catalog
  • Series
    10000 Series
  • Weight
    18.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text