Motion
8573-003
Hydraulic Motor Replacement Part -
Mi Item #01250163
MFR #8573-003
Price$1,858.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01250163
MFR #8573-003

Mfr description
8573-3 GEROLER 40" (OLD# 6713-4)
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,858.79/each

Specifications

Dimensions

  • Overall Height
    5.75 in
  • Overall Length
    1.76 in
  • Overall Width
    5.75 in
  • Weight
    12.33 lbs

Details

  • Replacement Part Type
    Geroler Disc Valve
  • Series
    10000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)