Motion
8573-004
Hydraulic Motor Replacement Part -
MI ITEM #01250168
MFR #8573-004
Your Price$2,050.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01250168
MFR #8573-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,050.20/each(List $2,460.24)

Overview

Mfr description
8573-4 GEROLER 57" (OLD# 8619-5)
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Geroler Disc Valve
  • Overall Height
    5.75 in
  • Overall Length
    2.49 in
  • Overall Width
    5.75 in
  • Max System Operating Temperature
    93 °C
  • Series
    10000 Series
  • Weight
    17.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text