Motion
GPO MOTOR OIL SAE 40 DRUM

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 40 DRUM

GPO Series Diesel Engine Oil - Drum, 55 gal, 150 ISO Grade, 40 SAE Grade
Mi Item #01250398
MFR #GPO MOTOR OIL SAE 40 DRUM
Price$3,293.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GPO MOTOR OIL SAE 40 DRUM

GPO Series Diesel Engine Oil - Drum, 55 gal, 150 ISO Grade, 40 SAE Grade
Mi Item #01250398
MFR #GPO MOTOR OIL SAE 40 DRUM

Mfr description
SUPER GPO SAE 40 MOTOR OIL 55 GAL DRUM
  • Protects against rust and bearing corrosion
  • Good resistance to foaming and aeration
  • Protects against sludge and varnish formation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,293.36/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    40
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Corrosion, Anti-Rust
  • Application
    Off-highway diesel equipment, farm machinery, 2-stroke diesel engines
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Drum
  • Features & Benefits
    •Protects against rust and bearing corrosion •Good resistance to foaming and aeration •Protects against sludge and varnish formation
  • Food Grade
    No
  • Manufacturer Upc Number
    089215475216
  • Oil Type
    Diesel Engine Oil
  • Pour Point
    -33°C/-27 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215475216
  • Viscosity
    149
  • Viscosity Index
    106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)