Motion
6943-000
Hydraulic Motor Replacement Part -
MI ITEM #01250650
MFR #6943-000
Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01250650
MFR #6943-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.57/each

Specifications

Dimensions

  • Overall Height
    2.03 in
  • Overall Length
    0.02 in
  • Overall Width
    2.03 in

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Compact Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Back-Up Ring
  • Series
    4000 Series

Overview

Mfr description
6943 BACK-UP RING
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought