Motion
8350-000
Hydraulic Motor Replacement Part -
Mi Item #01250922
MFR #8350-000
Price$25.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01250922
MFR #8350-000

Mfr description
8350 PLUG
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.06/each

Specifications

Dimensions

  • Overall Height
    0.50 in
  • Overall Length
    0.93 in
  • Overall Width
    0.50 in
  • Weight
    0.71 oz

Details

  • For Use With
    Geroler 4000 Series Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Check Plug
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)