Motion
21371-006
Hydraulic Motor Replacement Part -
MI ITEM #01250971
MFR #21371-006
Price$154.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01250971
MFR #21371-006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$154.57/each

Specifications

Dimensions

  • Overall Height
    1.58 in
  • Overall Length
    4.06 in
  • Overall Width
    1.58 in
  • Weight
    11.25 oz

Details

  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Main Drive
  • Series
    2000 Series

Overview

Mfr description
21371-6 DRIVE
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought