Motion
21371-007
Hydraulic Motor Replacement Part -
Mi Item #01250974
MFR #21371-007
Price$162.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01250974
MFR #21371-007

Mfr description
21371-7 DRIVE
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.34/each

Specifications

Dimensions

  • Overall Height
    0.90 in
  • Overall Length
    4.50 in
  • Overall Width
    0.90 in
  • Weight
    13.09 oz

Details

  • For Use With
    Char-Lynn 2000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Main Drive
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)