Motion
21371-008
Hydraulic Motor Replacement Part -
Mi Item #01250992
MFR #21371-008
Price$232.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01250992
MFR #21371-008

Mfr description
21371-8 DRIVE
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.06/each

Specifications

Dimensions

  • Overall Height
    0.90 in
  • Overall Length
    5.13 in
  • Overall Width
    0.90 in
  • Weight
    15.27 oz

Details

  • Replacement Part Type
    Drive
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)