Motion
7360-008
Hydraulic Motor Replacement Part -
Mi Item #01251000
MFR #7360-008
Price$313.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251000
MFR #7360-008

Mfr description
7360-8 OUTPUT SHAFT
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.23/each

Specifications

Dimensions

  • Overall Height
    1.66 in
  • Overall Length
    5.85 in
  • Overall Width
    1.66 in
  • Weight
    35.27 oz

Details

  • For Use With
    Eaton T-Brake Motors
  • Replacement Part Type
    Shaft
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)