Motion
7382-000
Hydraulic Motor Replacement Part -
Mi Item #01251024
MFR #7382-000
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251024
MFR #7382-000

Mfr description
7382 BACKUP RING
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Overall Height
    1.71 in
  • Overall Length
    0.02 in
  • Overall Width
    1.71 in
  • Weight
    0.12 oz

Details

  • For Use With
    Char-Lynn W Series Spool Valve Hydraulic Motors
  • Replacement Part Type
    Spool
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)