Motion
9002-003
Hydraulic Motor Replacement Part -
Mi Item #01251036
MFR #9002-003
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251036
MFR #9002-003

Mfr description
9002-3 THRUST BRG (CAN USE B32214)
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Overall Height
    2.74 in
  • Overall Length
    0.08 in
  • Overall Width
    2.74 in
  • Weight
    0.65 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Thrust Bearing
  • Series
    10000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)