Overview
Mfr description
7360-6 OUTPUT SHAFT
- Available in a variety of configurations and sizes
Specifications
- Replacement Part TypeShaft
- Overall Height0.67 in
- Overall Length2.50 in
- Overall Width0.67 in
- SeriesNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data