Motion
9072-003
Hydraulic Motor Replacement Part -
Mi Item #01251122
MFR #9072-003
Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251122
MFR #9072-003

Mfr description
9072-3 PIPE PLUG
  • Design flexibility with hundreds of styles to choose from|Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.46/each

Specifications

Dimensions

  • Overall Height
    0.56 in
  • Overall Length
    0.47 in
  • Overall Width
    0.56 in
  • Weight
    1.10 lbs

Details

  • For Use With
    Char-Lynn S Series General Purpose Motors
  • Replacement Part Type
    Plug & O-Ring
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)