Motion
8464-002
Hydraulic Motor Replacement Part -
MI ITEM #01251212
MFR #8464-002
Your Price$859.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251212
MFR #8464-002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$859.55/each(List $988.49)

Overview

Mfr description
8464-2 GEROLER
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Geroler
  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Overall Height
    5.75 in
  • Overall Length
    1.01 in
  • Overall Width
    5.75 in
  • Series
    4000 Series
  • Weight
    9.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought