Motion
8464-006
Hydraulic Motor Replacement Part -
Mi Item #01251221
MFR #8464-006
Price$1,196.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251221
MFR #8464-006

Mfr description
8464-6 GEROLER
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.67/each

Specifications

Dimensions

  • Overall Height
    5.75 in
  • Overall Length
    1.60 in
  • Overall Width
    5.75 in

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Geroler
  • Series
    4000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)