Motion
8464-007
Hydraulic Motor Replacement Part -
MI ITEM #01251223
MFR #8464-007
Price$1,343.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251223
MFR #8464-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,343.29/each

Specifications

Dimensions

  • Overall Height
    5.75 in
  • Overall Length
    2.02 in
  • Overall Width
    5.75 in
  • Weight
    8.82 lbs

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Geroler
  • Series
    4000 Series

Overview

Mfr description
8464-7 GEROLER
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought