Motion
21372-004
Hydraulic Motor Replacement Part -
Mi Item #01251238
MFR #21372-004
Price$195.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251238
MFR #21372-004

Mfr description
21372-4 DRIVE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.18/each

Specifications

Dimensions

  • Overall Height
    1.45 in
  • Overall Length
    4.23 in
  • Overall Width
    1.45 in
  • Weight
    17.00 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Main Drive
  • Series
    4000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)