1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHAR-LYNN (DANFOSS)
21372-005
Hydraulic Motor Replacement Part -
MI ITEM #
01251240
MFR #
21372-005
Price
$207.78
/each
Qty
Add to Cart
Previous Page
Home
CHAR-LYNN (DANFOSS) 21372-005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHAR-LYNN (DANFOSS)
21372-005
Hydraulic Motor Replacement Part -
MI ITEM #
01251240
MFR #
21372-005
Mfr description
21372-5 DRIVE (OLD 8478-5)
Available in a variety of configurations and sizes
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$207
.78
/each
Add to Cart
Specifications
Dimensions
Overall Height
1.79 in
Overall Length
4.65 in
Overall Width
1.79 in
Weight
18.62 oz
Details
For Use With
Char-Lynn 4000 Series Geroler Disc Valve Motors
Replacement Part Type
Main Drive
Series
4000 Series
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items