Motion
8497-000
Hydraulic Motor Replacement Part -
Mi Item #01251277
MFR #8497-000
Price$371.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251277
MFR #8497-000

Mfr description
8497 VALVE
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.52/each

Specifications

Dimensions

  • Overall Height
    3.25 in
  • Overall Length
    1.27 in
  • Overall Width
    3.25 in
  • Weight
    26.21 oz

Details

  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Valve
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)