Motion
8500-000
Hydraulic Motor Replacement Part -
MI ITEM #01251280
MFR #8500-000
Price$329.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251280
MFR #8500-000

Mfr description
8500 VALVE PLATE
  • Available in a variety of configurations and sizes
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.01/each

Specifications

Dimensions

  • Overall Height
    2.99 in
  • Overall Length
    1.14 in
  • Overall Width
    2.99 in
  • Weight
    17.64 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Disc Valve
  • Series
    4000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)