Motion
8502-004
Hydraulic Motor Replacement Part -
MI ITEM #01251294
MFR #8502-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251294
MFR #8502-004

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8502-4 HOUSING
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Housing Valve
  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Overall Height
    5.50 in
  • Overall Length
    3.94 in
  • Overall Width
    5.50 in
  • Series
    6000 Series
  • Weight
    15.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought