Motion
8507-003
Hydraulic Motor Replacement Part -
MI ITEM #01251306
MFR #8507-003
Price$1,059.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251306
MFR #8507-003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,059.08/each

Specifications

Dimensions

  • Overall Height
    5.08 in
  • Overall Length
    1.36 in
  • Overall Width
    5.08 in
  • Weight
    15.43 lbs

Details

  • For Use With
    Char-Lynn 6000 Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Geroler
  • Series
    6000 Series

Overview

Mfr description
8507-003 GEROLER
  • Available in a variety of configurations and sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought