Motion
8507-004
Hydraulic Motor Replacement Part -
Mi Item #01251309
MFR #8507-004
Price$1,047.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251309
MFR #8507-004

Mfr description
8507-004 GEROLER
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.52/each

Specifications

Dimensions

  • Overall Height
    5.08 in
  • Overall Length
    1.71 in
  • Overall Width
    5.08 in
  • Weight
    19.18 lbs

Details

  • For Use With
    Char-Lynn 6000 Geroler Disc Valve Motors
  • Replacement Part Type
    Geroler
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)