Motion
8507-005
Hydraulic Motor Replacement Part -
Mi Item #01251311
MFR #8507-005
Price$1,371.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251311
MFR #8507-005

Mfr description
8507-005 GEROLER
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,371.37/each

Specifications

Dimensions

  • Overall Height
    5.08 in
  • Overall Length
    2.14 in
  • Overall Width
    5.08 in
  • Weight
    24.03 lbs

Details

  • For Use With
    Char-Lynn 6000 Geroler Disc Valve Motors
  • Replacement Part Type
    Geroler
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)