Motion
8508-000
Hydraulic Motor Replacement Part -
Mi Item #01251320
MFR #8508-000
Price$109.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251320
MFR #8508-000

Mfr description
8508 DRIVE VALVE
  • Available in a variety of configurations and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.16/each

Specifications

Dimensions

  • Overall Height
    1.49 in
  • Overall Length
    1.63 in
  • Overall Width
    1.49 in
  • Weight
    7.69 oz

Details

  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Valve Drive
  • Series
    6000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)