Motion
21373-003
Hydraulic Motor Replacement Part -
MI ITEM #01251332
MFR #21373-003
Price$282.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251332
MFR #21373-003

Mfr description
21373-3 DRIVE (OLD 8509-3)
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.43/each

Specifications

Dimensions

  • Overall Height
    1.67 in
  • Overall Length
    4.65 in
  • Overall Width
    1.67 in
  • Weight
    26.10 oz

Details

  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Main Drive
  • Series
    6000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)