Motion
21373-005
Hydraulic Motor Replacement Part -
MI ITEM #01251337
MFR #21373-005
Your Price$252.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01251337
MFR #21373-005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$252.00/each(List $289.80)

Overview

Mfr description
21373-5 DRIVE (OLD 8509-5)
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Main Drive
  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Overall Height
    1.94 in
  • Overall Length
    5.44 in
  • Overall Width
    1.94 in
  • Series
    6000 Series
  • Weight
    74.08 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text