Motion
8732-000
Hydraulic Motor Replacement Part -
Mi Item #01251372
MFR #8732-000
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251372
MFR #8732-000

Mfr description
8732 BACK UP WASHER
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.97/each

Specifications

Dimensions

  • Overall Height
    2.37 in
  • Overall Length
    0.05 in
  • Overall Width
    2.37 in

Details

  • Replacement Part Type
    Back-Up Washer
  • Series
    10000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)