Motion
8915-000
Hydraulic Motor Replacement Part -
Mi Item #01251442
MFR #8915-000
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01251442
MFR #8915-000

Mfr description
8915 BALANCE RING
  • Available in a variety of configurations and sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.64/each

Specifications

Dimensions

  • Overall Height
    2.09 in
  • Overall Length
    0.45 in
  • Overall Width
    2.09 in
  • Weight
    3.53 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Compact Motors
  • Replacement Part Type
    Balance Ring
  • Series
    2000 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)