Motion
HYDRAULIC OIL HO-0 1GAL JUG

LUBRIPLATE LUBRICANTS CO
HYDRAULIC OIL HO-0 1GAL JUG

HYDRAULIC OIL HO-0, 4/1 GAL JUGS
MI ITEM #01252064
MFR #HYDRAULIC OIL HO-0 1GAL JUG
Price$64.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HYDRAULIC OIL HO-0 1GAL JUG

HYDRAULIC OIL HO-0, 4/1 GAL JUGS
MI ITEM #01252064
MFR #HYDRAULIC OIL HO-0 1GAL JUG

Mfr description
L0760-057 HYD OIL HO-0 1GAL JUG
  • High natural V.I. for stable viscosities throughout a wider operating temperature range
  • High Aniline Points for controlled sealswelling characteristics
  • Foam Suppression Properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.82/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    32
  • Overall Height
    10.25 in
  • Overall Length
    14.25 in
  • Overall Width
    9.75 in
  • SAE Grade
    10
  • Shelf Life
    10 yr
  • Weight
    7.50 lbs

Details

  • Additives Included
    Anti-Wear, Extreme Pressure
  • Application
    Multi-functional for use in hydraulic applications, air compressors, turbines, gear cases and general lubrication
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Jug
  • Features & Benefits
    •High natural V.I. for stable viscosities throughout a wider operating temperature range •High Aniline Points for controlled sealswelling characteristics •Foam Suppression Properties
  • Fire Point
    238°C/460°F
  • Flash Point
    218°C/425 °F
  • Food Grade
    Not Food Grade
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Mineral
  • Pour Point
    -37°C/-35 °F
  • Viscosity
    29
  • Viscosity Index
    116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)