Motion
14163-000
Hydraulic Motor Replacement Part -
Mi Item #01252164
MFR #14163-000
Price$30.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252164
MFR #14163-000

Mfr description
14163 NUT
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.31/each

Specifications

Dimensions

  • Overall Height
    1.44 in
  • Overall Length
    0.50 in
  • Overall Width
    1.44 in
  • Weight
    0.13 lbs

Details

  • Replacement Part Type
    Nut
  • Series
    14163 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)