Motion
14395-016
Hydraulic Motor Replacement Part -
Mi Item #01252257
MFR #14395-016
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252257
MFR #14395-016

Mfr description
14395-016 KEY (OLD 14209)
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Overall Height
    2.50 in
  • Overall Length
    0.50 in
  • Overall Width
    2.50 in
  • Weight
    2.82 oz

Details

  • Manufacturer Catalog
  • Replacement Part Type
    Shaft key
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)