Motion
14230-000
Hydraulic Motor Replacement Part -
MI ITEM #01252291
MFR #14230-000
Price$86.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01252291
MFR #14230-000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.21/each

Specifications

Dimensions

  • Overall Height
    2.18 in
  • Overall Length
    0.62 in
  • Overall Width
    2.18 in
  • Weight
    0.21 lbs

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Nut
  • Series
    14230 Series

Overview

Mfr description
14230 HEX NUT
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought