Motion
14394-007
Hydraulic Motor Replacement Part -
Mi Item #01252294
MFR #14394-007
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252294
MFR #14394-007

Mfr description
14394-7 KEY (OLD 14232)
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • Overall Height
    1.28 in
  • Overall Length
    0.44 in
  • Overall Width
    1.28 in
  • Weight
    35.27 oz

Details

  • For Use With
    Char-Lynn 4000 Series Geroler Disc Valve Motors
  • Manufacturer Catalog
  • Replacement Part Type
    Shaft key
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)