Motion
14253-000
Hydraulic Motor Replacement Part -
Mi Item #01252330
MFR #14253-000
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
Mi Item #01252330
MFR #14253-000

Mfr description
14253 BOLT
  • Available in a variety of sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Overall Height
    0.49 in
  • Overall Length
    1.45 in
  • Overall Width
    0.49 in

Details

  • For Use With
    Char-Lynn 6000 Series Geroler Disc Valve Motors
  • Replacement Part Type
    Screw Cap
  • Series
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)